8 XHHW Stranded Copper, White, 2500'

Item #: 0280745

Cat #: 8XHHWCSTRWHIX2500

UPC: 048243240777

$ 1.00 FT
Company wide:
4,622 in stock
Documents & Guides
8 AWG XHHW-2 Stranded Copper, 600/1000V, White, 2500 ft Reel.

Overview

8 AWG XHHW-2 Stranded Copper, 600/1000V, White, 2500 ft Reel.

Suitable for general purpose wiring, power distribution, and branch circuit wiring where a cable having superior flame retardance is required. Suitable for use in 105°C dry systems

Also known as: 048243240777, 8XHHWCSTRWHIX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 2500 ft
Color: White
Gauge: 8 AWG
Stranding: Stranded