TYPE 1 VENTED ENCL 6 IN FAN

Item #: 0280715

Cat #: T1F200LP

UPC: 783510173722

$ 1352.79 EA
Company wide:
0 in stock

Overview

TYPE 1 VENTED ENCL 6 IN FAN

These enclosures have a thermostatically controlled forced-air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat-sensitive electronics with high heat producing components such as (VFD) drives, inverters, PLCs and non-hardened processors.

Also known as: 783510173722, T1F200LP, HOFT1F200LP

Features & Benefits

  • Lift-off Hinged Door
  • Active cooling ventilation system with factory installed, thermostatically controlled fan (115 VAC) and filter
  • Terminal block power connection for fan
  • Washable expanded metal filter
  • Slotted quarter-turn latch
  • Collar studs for mounting optional panel
  • Grounding provision on door and body
  • Mounting holes on back of enclosure
  • Accepts optional mounting foot kit
  • Door gasket

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 40 in
Finish: Powder Coated
Depth: 12.750 in
Width: 24 in
Color: Gray
Height: 40 in
Depth: 12.750 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated