Encl HgCvr PrfPnl Type 1 GY MS 36x24x6.6

Item #: 0280713

Cat #: A3624AT1PP

UPC: 783510160883

$ 664.23 EA
Company wide:
0 in stock
Hinged-Cover with Perforated Panel Type 1, 36.00x24.00x6.62, Gray, Steel

Overview

Hinged-Cover with Perforated Panel Type 1, 36.00x24.00x6.62, Gray, Steel

Hinged-Cover with Perforated Panel, Type 1, ships with pre-installed panel that accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.

Also known as: 783510160883, A3624AT1PP, HOFA3624AT1PP

Features & Benefits

  • Door has key lock quarter-turn latch; two keys included
  • Select models have concentric knockouts on four sides
  • Includes removable, 16-gauge, ANSI 61 gray, perforated panel

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 36 in
Depth: 6.620 in
Width: 24 in
Color: Gray
Height: 36 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 6.620 in