Cabinet LckUt Shlf Type 1 GY MS 36x30x12

Item #: 0280712

Cat #: A363012UC

UPC: 783510147648

$ 947.97 EA
Company wide:
0 in stock
Locking Utility Cabinets with Shelf Type 1, 36.00x30.00x12.00, Gray, Steel

Overview

Locking Utility Cabinets with Shelf Type 1, 36.00x30.00x12.00, Gray, Steel

Locking Utility Cabinets, Type 1, are available in key hook and shelf models, are used to protect fuses and other components and can be equipped with a combination lock for applications that require security.

Also known as: 783510147648, A363012UC, HOFA363012UC

Features & Benefits

  • This cabinet provides a level of security for storage of equipment, fuses, and other components.
  • Shelves are easily adjusted without tools by placing tabs in slots located on cabinet sides; two shelves supplied standard.
  • Removable door with reversible hinge: door can hinge from either left or right side and can be changed without tools.
  • Door features quarter-turn key lock; two keys supplied standard.
  • Combination lock is available as an accessory and is interchangeable with standard cutout and latch cam (sold separately).
  • Four mounting keyholes at rear of cabinet for installation.

Specifications

Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 12 in
Height: 36 in
Finish: Powder Coated
Width: 30 in
Color: Gray
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 36 in