PharmaPro Flush-mount Screw Cover Type 4X, 20x16x6, Brushed, SS 304

Item #: 0280704

Cat #: AFMSC20166SS

UPC: 783510149147

$ 6518.09 EA
Company wide:
0 in stock
This flush-mounted PharmaPro enclosure specifically designed for use in pharmaceutical applications. This PharmaPro Flush-mount Screw Cover Type 4X, AFMSC20166SS item measures 20x16x6in. with a material of SS 304, Brushed.

Overview

This flush-mounted PharmaPro enclosure specifically designed for use in pharmaceutical applications. This PharmaPro Flush-mount Screw Cover Type 4X, AFMSC20166SS item measures 20x16x6in. with a material of SS 304, Brushed.

PHARMAPRO Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate.

Also known as: 783510149147, AFMSC20166SS, HOFAFMSC20166SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6 in
Material: Stainless Steel 316L
Height: 20 in
Width: 16 in
Standards: Build America Buy America Compliant