FLUSH MOUNT SCREW COVER

Item #: 0280699

Cat #: AFMSC24248SS

UPC: 783510149178

$ 11437.44 EA
Company wide:
0 in stock

Overview

FLUSH MOUNT SCREW COVER

PHARMAPRO Enclosures are specifically designed for the pharmaceutical industry with flush mounting and a low RA value finish that minimizes surface crevices for thorough wipe-downs and eliminates areas where contaminants can accumulate.

Also known as: 783510149178, AFMSC24248SS, HOFAFMSC24248SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Depth: 8 in
Height: 24 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 316L
Width: 24 in
Height: 24 in
Standards: Build America Buy America Compliant