TYPE 12 SA DISC ENC W HNDL

Item #: 0280602

Cat #: A30X1E2808

UPC: 783510127060

$ 1450.21 EA
Company wide:
0 in stock

Overview

TYPE 12 SA DISC ENC W HNDL

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510127060, A30X1E2808, HOFA30X1E2808

Specifications

Height: 30 in
Depth: 8 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 28.250 in
Finish: Powder Coated
Height: 30 in
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 8 in
IP/NEMA Rating: IP55, NEMA 12
Width: 28.250 in