Industrial & Electrical Fast-Acting Fuse

Item #: 0280599

Cat #: KLK.200

UPC: 079458250183

$ 44.14 EA
Company wide:
0 in stock
Documents & Guides
fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 2/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Overview

fuses, High Speed, North American Style, Brand Or Series: Klk, Type: Cartridgelead, Amp Rating: 2/10 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 100000amp Vac Rms Symmetrical, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Features: Fast Acting

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for control circuits, street lighting, H.I.D. lighting, computers, and other applications without high inrush currents.

Also known as: 079458250183, KLK.200, LFUKLK.200

Specifications

Speed: Fast Acting
Class: Midget
Standards: California Proposition 65
Type: Industrial Fuses
Speed: Fast Acting
Standards: California Proposition 65
Class: Midget
Type: Industrial Fuses