TYPE 12 SA DISC ENC W HNDL

Item #: 0280582

Cat #: A48X4E15710

UPC: 783510127343

$ 7251.04 EA
Company wide:
0 in stock

Overview

TYPE 12 SA DISC ENC W HNDL

Available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-in. high to provide a clear line of site above the enclosure.

Also known as: 783510127343, A48X4E15710, HOFA48X4E15710

Specifications

Depth: 10 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Height: 48 in
Material: Steel
Finish: Powder Coated
Width: 156.500 in
Depth: 10 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 156.500 in
Color: Gray
Height: 48 in
Finish: Powder Coated