PANEL, NEMA 12 / 25x21

Item #: 0280571

Cat #: A25P21

UPC: 783510130237

$ 173.88 EA
Company wide:
0 in stock
HOF A25P21 PANEL NEMA 12 / 25

Overview

HOF A25P21 PANEL NEMA 12 / 25

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510130237, A25P21, HOFA25P21

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Width: 21.750 in
Height: 25.880 in
Color: White
Finish: Powder Coated
Height: 25.880 in
Material: Steel
Width: 21.750 in