PANEL, NEMA 12 / 37x21

Item #: 0280566

Cat #: A37P21

UPC: 783510130251

$ 247.54 EA
Company wide:
0 in stock
HOF A37P21 PANEL NEMA 12 / 37

Overview

HOF A37P21 PANEL NEMA 12 / 37

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510130251, A37P21, HOFA37P21

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 37.880 in
Width: 21.750 in
Color: White
Finish: Powder Coated
Width: 21.750 in
Material: Steel
Height: 37.880 in