Panel, 37.88x48.00

Item #: 0280564

Cat #: A37P48G

UPC: 783510149765

$ 543.38 EA
Company wide:
0 in stock
HOF A37P48G PANEL 37.88X48.00

Overview

HOF A37P48G PANEL 37.88X48.00

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510149765, A37P48G, HOFA37P48G

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Material: Steel
Width: 48 in
Finish: Galvanized
Height: 37.880 in
Material: Steel
Finish: Galvanized
Width: 48 in
Height: 37.880 in