Panel, 42.88x33.75

Item #: 0280562

Cat #: A42P33G

UPC: 783510149727

$ 429.87 EA
Company wide:
0 in stock
HOF A42P33G PANEL 42.88X33.75

Overview

HOF A42P33G PANEL 42.88X33.75

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510149727, A42P33G, HOFA42P33G

Specifications

Material: Steel
Width: 33.750 in
Finish: Galvanized
Height: 42.880 in
Material: Steel
Finish: Galvanized
Width: 33.750 in
Height: 42.880 in