Panel, 42.88X72.00

Item #: 0280561

Cat #: A42P72G

UPC: 783510149772

$ 793.33 EA
Company wide:
0 in stock
HOF A42P72G PANEL 42.88X72.00

Overview

HOF A42P72G PANEL 42.88X72.00

Optional panels for low-profile Type 12 enclosures (Bulletin A26) are .121-in. steel. Mounting hardware included with enclosure.

Also known as: 783510149772, A42P72G, HOFA42P72G

Features & Benefits

  • Back panels used with A26 enclosures

Specifications

Width: 72 in
Material: Steel
Finish: Galvanized
Height: 42.880 in
Width: 72 in
Finish: Galvanized
Material: Steel
Height: 42.880 in