Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12
Item #: 0280528
Cat #: A84XM4024FTCLP
UPC: 783510135928
$ 6212.59 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12, 1-Door, Size: 84 x 40 x 24 Inch, Material/Finish: Steel/White Powder Coat
Overview
Disconnect Enclosure, Free-Stand, Universal Cut-Out, NEMA 12, 1-Door, Size: 84 x 40 x 24 Inch, Material/Finish: Steel/White Powder Coat
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135928, A84XM4024FTCLP, HOFA84XM4024FTCLP
Features & Benefits
- Seams continuously welded and ground smooth
- Body stiffeners in larger enclosures for extra rigidity
- Body flange trough excludes liquids and contaminants
- Heavy-duty lifting eyes anchor into reinforced top
- Removable centerposts permit easy panel installation
- Concealed, easy-to-remove hinges
- Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
- Panel supports
- Data pocket is high-impact thermoplastic
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 84.120 in |
| Width: | 40.250 in |
| Depth: | 24.120 in |
| Finish: | Powder Coated |
| Weight: | 553 lb |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Width: | 40.250 in |
| Finish: | Powder Coated |
| Height: | 84.120 in |
| Depth: | 24.120 in |
| Weight: | 553 lb |