DISC. ENCL. 2DR FS WO PANEL

Item #: 0280505

Cat #: A90XM7818FTCLPG

UPC: 783510257071

$ 9414.88 EA
Company wide:
0 in stock

Overview

DISC. ENCL. 2DR FS WO PANEL

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257071, A90XM7818FTCLPG, HOFA90XM7818FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 78.500 in
Depth: 18.120 in
Finish: Powder Coated
Height: 90.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 78.500 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Height: 90.120 in