FS DISC ENCL 5-DOORS LP

Item #: 0280486

Cat #: A84XM5EW18FTCLP

UPC: 783510136161

$ 24798.43 EA
Company wide:
0 in stock

Overview

FS DISC ENCL 5-DOORS LP

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510136161, A84XM5EW18FTCLP, HOFA84XM5EW18FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 84.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 197.750 in
IP/NEMA Rating: IP55, NEMA 12
Height: 84.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 197.750 in