FS DISC ENCL 6-DOORS LP

Item #: 0280468

Cat #: A90XM6EW24FTCLP

UPC: 783510136239

$ 31236.82 EA
Company wide:
0 in stock

Overview

FS DISC ENCL 6-DOORS LP

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510136239, A90XM6EW24FTCLP, HOFA90XM6EW24FTCLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 24.120 in
Finish: Powder Coated
Height: 90.120 in
Width: 236
IP/NEMA Rating: IP55, NEMA 12
Depth: 24.120 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Width: 236