SS HD FS Enclosure, 4X, 72x54.5x18

Item #: 0280464

Cat #: A72XM5418SSN4

UPC: 783510111243

$ 34466.88 EA
Company wide:
0 in stock
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, Material: Stainless Steel, Dimensions: 72.12" x 54.5" x 18.12"

Overview

Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, Material: Stainless Steel, Dimensions: 72.12" x 54.5" x 18.12"

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510111243, A72XM5418SSN4, HOFA72XM5418SSN4

Features & Benefits

  • Disconnect enclosure is designed to house electronic controls
  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough collar excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Heavy-gauge continuous hinges
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel PowerGlide padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 72.120 in
Width: 54.500 in
Depth: 18.120 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 54.500 in
Material: Stainless Steel 304
Height: 72.120 in
Depth: 18.120 in
Finish: Brushed #4