DISC ENCL ONE DR FS N4X

Item #: 0280454

Cat #: A90XM4024SSN4

UPC: 783510111236

$ 30425.38 EA
Company wide:
0 in stock

Overview

DISC ENCL ONE DR FS N4X

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510111236, A90XM4024SSN4, HOFA90XM4024SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 40.250 in
Depth: 24.120 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 90.120 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.120 in
Finish: Brushed #4
Width: 40.250 in
Material: Stainless Steel 304
Height: 90.120 in