Sequestr External Disconnect Package 1-Door Type 4X, 90x40x18, Brushed, SS304

Item #: 0280437

Cat #: A90XD4018SSFTCLP

UPC: 783510279349

$ 36640.38 EA
Company wide:
0 in stock
Sequestr, External Disconnect enclosures package mitigates arc-flash occurrences. This Sequestr External Disconnect Package 1-Door Type 4X, A90XD4018SSFTCLP item measures 90x40x18in with material of SS304 finish Brushed.

Overview

Sequestr, External Disconnect enclosures package mitigates arc-flash occurrences. This Sequestr External Disconnect Package 1-Door Type 4X, A90XD4018SSFTCLP item measures 90x40x18in with material of SS304 finish Brushed.

The Stainless Steel Sequestr External Disconnect Enclosure package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Manufactured from 304 stainless steel, it provides protection from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. A package includes a main enclosure and a Sequestr box. Sequestr boxes can be ordered separately to retrofit existing enclosures. The disconnect switch and fuse block/circuit breaker are mounted in the external enclosures, with terminal connections to bring power to the main enclosure.

Also known as: 783510279349, A90XD4018SSFTCLP, HOFA90XD4018SSFTCL

Specifications

Width: 40.250 in
Depth: 18.120 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #4
Height: 90.120 in
Width: 40.250 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #4
Depth: 18.120 in
Material: Stainless Steel 304
Height: 90.120 in