Sequestr External Disconnect Pkg Wht In Type 12, 84.12x197.75x18.12, Gray, Steel
Item #: 0280376
Cat #: A84XD5EW18FTCLP
UPC: 783510169558
$ 24955.41 EA
Company wide:
0
in stock
Documents & Guides
Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Wht In Type 12, A84XD5EW18FTCLP item measures 84.12x197.75x18.12in with material of Steel color Gray.
Overview
Heavy Duty Sequestr Package designed to isolate disconnect line side power. This Sequestr External Disconnect Pkg Wht In Type 12, A84XD5EW18FTCLP item measures 84.12x197.75x18.12in with material of Steel color Gray.
The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.
Also known as: 783510169558, A84XD5EW18FTCLP, HOFA84XD5EW18FTCLP
Features & Benefits
- Interlocks doors of main control cabinet when disconnect switch is powered ON
- Mechanical interlock on main control enclosure activated by master door prevents slave door from being opened first
- Provision for pass-through power into the main enclosure
- Preferred disconnect cutout
- Quarter-turn, screwdriver slot latch on Sequestr Enclosure
- Rugged PowerGlide Handle with three-point latch on main control enclosure
- Concealed, easy-to-remove hinges
- Grounding studs on body
- Bonding provision on door
- Conductive back panel included in Sequestr External Disconnect Enclosure
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Height: | 84.120 in |
| Depth: | 18.120 in |
| Finish: | Powder Coated |
| Width: | 197.750 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Height: | 84.120 in |
| Finish: | Powder Coated |
| Material: | Steel |
| Depth: | 18.120 in |
| Width: | 197.750 in |