ETN HFD3200LA02 Series C, F-frame M

Item #: 0280364

Cat #: HFD3200LA02

UPC: 782114867600

$ 9944.39 EA
Company wide:
0 in stock

Overview

EATON HFD3200LA02
Also known as: 782114867600, HFD3200LA02, CUTHFD3200LA02

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Interrupt Rating AC: 65 kA