Operator Adapter, General-Elec

Item #: 0280338

Cat #: APCGETDA

UPC: 783510798505

$ 412.97 EA
Company wide:
0 in stock

Overview

HOF APCGETDA OPERATOR ADAPTER

An operator adapter is required to install a disconnect in Bulletin A21S4, A28S4 and WS2D HOFFMAN enclosures that have a preferred cutout. Operator adapters include components needed to interlock the master door with the disconnect operating mechanism. Panel drilling and installation instructions are furnished with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the proper operator adapter and enclosure for the disconnect that you have selected.

Also known as: 783510798505, APCGETDA, HOFAPCGETDA

Specifications

Color: Gray
Finish: Powder Coated
Weight: 1.200 lb
Color: Gray
Weight: 1.200 lb
Finish: Powder Coated