Freestand Dual Access Gray Inside Type 12, 72.06x36.06x24.06, Gray, Steel

Item #: 0280308

Cat #: A723624FSDAG

UPC: 783510386894

$ 4577.64 EA
Company wide:
0 in stock
NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Gray Inside Type 12, A723624FSDAG item measures 72.06x36.06x24.06in. with a material of Steel colored Gray.

Overview

NEMA Type 12, Free-Stand, Front and/or Rear Access, Enclosures protect equipment and employees. This Freestand Dual Access Gray Inside Type 12, A723624FSDAG item measures 72.06x36.06x24.06in. with a material of Steel colored Gray.

Appleton™ FS and FD Cast Hub Device Boxes are CSA Certified. They provide excellent service in areas where boxes are subject to rough usage. FS and FD boxes are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Also known as: 783510386894, A723624FSDAG, HOFA723624FSDAG

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 36.060 in
Depth: 24.060 in
Finish: Powder Coated
Height: 72.060 in
Color: Gray
Material: Steel
Depth: 24.060 in
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Width: 36.060 in
Finish: Powder Coated