Heater/Fan/Light, 250W, 70 CFM

Item #: 0280285

Cat #: 164

UPC: 026715002603

$ 169.62 EA
Company wide:
100 in stock
Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (2) 250W Infrared Bulbs, Color: White. ***Lamps Not Included***

Overview

Fan/Heat Lamp, CFM: 70, Sones: 3.5, Duct Size: 4", (2) 250W Infrared Bulbs, Color: White. ***Lamps Not Included***

You can count on Broan® Bulb Heaters and Heater/Fans for energy-saving warmth and instant comfort in the bathroom. And you never even have to touch your central thermostat. Quick and efficient, these twin-bulb heaters provide the selective temperature control you need. Each unit delivers the superior performance and quality features you've come to expect from Broan®.

Also known as: 026715002603, 164, BRN164

Specifications

Color: White
CFM: 70
Sones: 3.500
Color: White
Sones: 3.500
CFM: 70