Standard Strut Strap, 3", Steel/Galvanized

Item #: 0280263

Cat #: P1119 HG

UPC: 702316503434

$ 6.19 EA
Company wide:
97 in stock
Documents & Guides
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Hot Dipped Galvanized.

Overview

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Hot Dipped Galvanized.

Atkore 3" Pipe Clamp Fittings

Also known as: 702316503434, P1119 HG, PSTP1119HG, c-clamp

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel