DISCONNECT ENCL. 84.12X39.75X2

Item #: 0280239

Cat #: AMOD84X4024FTC

UPC: 783510209193

Call for price
Company wide:
0 in stock
Documents & Guides
DISCONNECT ENCL. 84.12X39.75X2

Overview

DISCONNECT ENCL. 84.12X39.75X2

Modular disconnect enclosures provide configuration flexibility and versatility. One- and two-door models can be bolted together in any configuration. Slave enclosures can be added or removed as required.

Also known as: 783510209193, AMOD84X4024FTC, HOFAMOD84X4024FTC

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 84.120 in
Width: 40.250 in
Depth: 24.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 84.120 in
Depth: 24.120 in
Material: Steel
Width: 40.250 in