Folding Shelf Type 4 and 12 150lb (68kg) Load, 12.00x18.00, Light Gray, Mild Steel

Item #: 0280234

Cat #: AA35SHLF1218

UPC: 783510268589

$ 571.43 EA
Company wide:
0 in stock
Folding Shelf, NEMA 4/12, 150 Pound Rated Load, 12 x 18", Mild Steel, Light Gray Powder Coat Finish

Overview

Folding Shelf, NEMA 4/12, 150 Pound Rated Load, 12 x 18", Mild Steel, Light Gray Powder Coat Finish

Steel Folding Shelf is an ideal accessory to support laptop computers, monitoring units and other equipment used to install and maintain electrical components in an enclosure. The shelf can be installed on the inside or outside surface of Free-stand or Floor-Mount enclosures (except ProLine). It automatically locks in the horizontal position when raised. When not in use, the shelf takes up minimal space and folds to 1.73 in. (44 mm) from the mounting surface.

Also known as: 783510268589, AA35SHLF1218, HOFAA35SHLF1218

Specifications

Height: 12 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 12, NEMA 4
Height: 12 in
Width: 18 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4