Large Folding Shelf For Enclosure, 18 x 12", Max Load 150 LBS

Item #: 0280231

Cat #: AA61SHLF1218

UPC: 783510268572

$ 571.43 EA
Company wide:
0 in stock
Large Folding Shelf For Enclosure, 18 x 12 Inch, Max Load 150 LBS, Material/Finish: Steel/Gray, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.

Overview

Large Folding Shelf For Enclosure, 18 x 12 Inch, Max Load 150 LBS, Material/Finish: Steel/Gray, Used to Support Instruments and Test Equipment Used to Install and Maintain Electrical components in an Enclosure.

Steel Folding Shelf is an ideal accessory to support laptop computers, monitoring units and other equipment used to install and maintain electrical components in an enclosure. The shelf can be installed on the inside or outside surface of Free-stand or Floor-Mount enclosures (except ProLine). It automatically locks in the horizontal position when raised. When not in use, the shelf takes up minimal space and folds to 1.73 in. (44 mm) from the mounting surface.

Also known as: 783510268572, AA61SHLF1218, HOFAA61SHLF1218

Specifications

Color: Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 11.400 lb
Color: Gray
IP/NEMA Rating: NEMA 12
Finish: Powder Coated
Weight: 11.400 lb