Free-Stand Type 1, 48.00x25.50x18.00, Gray, Steel
Item #: 0280225
Cat #: A48N2518FSLP
UPC: 783510137274
$ 2594.92 EA
Company wide:
0
in stock
Documents & Guides
Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A48N2518FSLP item measures 48.00x25.50x18.00 inches with a material of Steel colored Gray.
Overview
Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A48N2518FSLP item measures 48.00x25.50x18.00 inches with a material of Steel colored Gray.
Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.
Also known as: 783510137274, A48N2518FSLP, HOFA48N2518FSLP
Features & Benefits
- Enclosure back is 12 gauge for increased stiffness
- 4-in. high 10 gauge steel integral lifting base
- Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
- Sturdy 7 gauge lifting tabs
- Flush doors
- 3-point latch with heavy-duty handle
- Padlock provision in handle
- Predrilled holes in lifting base provide bolt-down capability
- Easily reversible doors on single-door models
- Overlapping doors with no center post on two-door models
Specifications
| Depth: | 18 in |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Color: | Gray |
| Height: | 48 in |
| Material: | Steel |
| Width: | 25.500 in |
| Depth: | 18 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 1, IP20 |
| Height: | 48 in |
| Width: | 25.500 in |