Encl Disc FS Type 1 LtGY MS 60x27x12

Item #: 0280224

Cat #: A60XN2712FSLP

UPC: 783510138875

$ 2708.43 EA
Company wide:
0 in stock
Free-Stand Disconnect Enclosure Type 1, 60.00x27.00x12.00, Gray, Steel

Overview

Free-Stand Disconnect Enclosure Type 1, 60.00x27.00x12.00, Gray, Steel

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510138875, A60XN2712FSLP, HOFA60XN2712FSLP

Features & Benefits

  • 4-in. high 10 gauge steel integral lifting base
  • Modified preferred disconnect cutout
  • Heights from 60 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Screwdriver defeater in handle on master door
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Bonding provision on each door

Specifications

Color: Light Gray
Height: 60 in
IP/NEMA Rating: NEMA 1, IP30
Width: 27 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Finish: Powder Coated
Height: 60 in
Width: 27 in
Depth: 12 in