TYP1 LRG FS ENC - DISC

Item #: 0280215

Cat #: A84XN7324FSLP

UPC: 783510139070

$ 7817.36 EA
Company wide:
0 in stock

Overview

TYP1 LRG FS ENC - DISC

Free-Stand Disconnect Enclosures, Type 1, are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510139070, A84XN7324FSLP, HOFA84XN7324FSLP

Specifications

Depth: 24 in
Color: Light Gray
Height: 84 in
IP/NEMA Rating: NEMA 1, IP30
Width: 73 in
Finish: Powder Coated
Weight: 591 lb
Depth: 24 in
Height: 84 in
Width: 73 in
Weight: 591 lb
Color: Light Gray
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated