Panel, 49.16X21.50

Item #: 0280211

Cat #: A49P21NG

UPC: 783510149826

$ 487.83 EA
Company wide:
0 in stock
HOF A49P21NG PANEL 49.16X21.5

Overview

HOF A49P21NG PANEL 49.16X21.5

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510149826, A49P21NG, HOFA49P21NG

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Material: Steel
Height: 49.160 in
Width: 21.500 in
Finish: Galvanized
Material: Steel
Width: 21.500 in
Height: 49.160 in
Finish: Galvanized