Panel, 49.16X32.00

Item #: 0280209

Cat #: A49P32NG

UPC: 783510149857

$ 612.21 EA
Company wide:
0 in stock
HOF A49P32NG PANEL 49.16X32.0

Overview

HOF A49P32NG PANEL 49.16X32.0

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510149857, A49P32NG, HOFA49P32NG

Specifications

Width: 32 in
Material: Steel
Height: 49.160 in
Finish: Galvanized
Width: 32 in
Height: 49.160 in
Material: Steel
Finish: Galvanized