Panel, 61.16X32.00

Item #: 0280208

Cat #: A61P32NG

UPC: 783510149864

$ 655.68 EA
Company wide:
0 in stock
HOF A61P32NG PANEL 61.16X32.0

Overview

HOF A61P32NG PANEL 61.16X32.0

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510149864, A61P32NG, HOFA61P32NG

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Width: 32 in
Material: Steel
Finish: Galvanized
Height: 61.160 in
Width: 32 in
Finish: Galvanized
Material: Steel
Height: 61.160 in