Panel, 73.16X21.50

Item #: 0280207

Cat #: A73P21NG

UPC: 783510149840

$ 600.13 EA
Company wide:
0 in stock
HOF A73P21NG PANEL 73.16X21.5

Overview

HOF A73P21NG PANEL 73.16X21.5

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510149840, A73P21NG, HOFA73P21NG

Specifications

Material: Steel
Width: 21.500 in
Finish: Galvanized
Height: 73.160 in
Material: Steel
Finish: Galvanized
Width: 21.500 in
Height: 73.160 in