HOFF-E WFHD3B6830 AL Base

Item #: 0280196

Cat #: WFHD3B6830

UPC: 783510210076

$ 2659.27 EA
Company wide:
0 in stock
HOF WFHD3B6830 AL BASE

Overview

HOF WFHD3B6830 AL BASE

Vented bases are designed to be used with nVent HOFFMAN Impeller packages and include a stainless steel mesh to prevent the ingress of debris. The vented bases have a provision to easily install a standard furnace filter. If vented bases are used, a maximum airflow furnace filter is recommended. Filters are not provided. Solid bases are designed to be used with a closed-loop cooling solution.

Also known as: 783510210076, WFHD3B6830, HOFWFHD3B6830

Specifications

Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 102 lb
Material: Aluminum
IP/NEMA Rating: IP32
Weight: 102 lb
Finish: Powder Coated
Color: Signal White