AL Pagoda Top

Item #: 0280195

Cat #: WFHD3PT3630

UPC: 783510209865

$ 1931.23 EA
Company wide:
0 in stock

Overview

HOF WFHD3PT3630 AL PAGODA TOP

Pagoda tops are designed to be used with nVent HOFFMAN Impeller packages. Pagoda tops include aluminum dampers and a stainless steel mesh to prevent the ingress of debris. Solid tops are designed to be used with a closed-loop cooling solution.

Also known as: 783510209865, WFHD3PT3630, HOFWFHD3PT3630

Features & Benefits

  • Provides additional airflow and ingress protection to outdoor WeatherFlo package when used with Impeller package

Specifications

Weight: 42 lb
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 42 lb
Finish: Powder Coated
Color: Signal White
Material: Aluminum
IP/NEMA Rating: IP32