
Continuous Hinge QR Cover Enclosure 4X, 20x16x10, Light Gray, Fiberglass
Item #: 0280191
Cat #: A201610CHQRFG
UPC: 783510280680
$ 620.66 EA
Company wide:
0
in stock
Documents & Guides
Continuous Hinge Fiberglass Enclosures have secure seal for durability in corrosive environments. This Continuous Hinge QR Cover Enclosure 4X, A201610CHQRFG item measures 20x16x10inch with material Fiberglass color Light Gray.
Overview
Continuous Hinge Fiberglass Enclosures have secure seal for durability in corrosive environments. This Continuous Hinge QR Cover Enclosure 4X, A201610CHQRFG item measures 20x16x10inch with material Fiberglass color Light Gray.
The efficient design and simple construction of nVent HOFFMAN HOFA16148CHQRFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510280680, A201610CHQRFG, HOFA201610CHQRFG
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Depth: | 10 in |
| Height: | 20 in |
| Material: | Fiberglass |
| Width: | 16 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 20 in |
| Width: | 16 in |
| Depth: | 10 in |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |