Continuous Hinge Window Cover Enclosure 4X, 20x16x10, Light Gray, Fiberglass

Item #: 0280189

Cat #: A201610CHSCFGW

UPC: 783510280673

$ 927.36 EA
Company wide:
0 in stock
Continuous Hinge Fiberglass Enclosures have secure seal for durability in corrosive environments. This Continuous Hinge Window Cover Enclosure 4X, A201610CHSCFGW item measures 20x16x10inch with material Fiberglass color Light Gray.

Overview

Continuous Hinge Fiberglass Enclosures have secure seal for durability in corrosive environments. This Continuous Hinge Window Cover Enclosure 4X, A201610CHSCFGW item measures 20x16x10inch with material Fiberglass color Light Gray.

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Also known as: 783510280673, A201610CHSCFGW, HOFA201610CHSCFGW

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Material: Fiberglass
Width: 16 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Material: Fiberglass
Standards: Build America Buy America Compliant