
A48 Mounting Foot Kit, Light Gray, Fiberglass
Item #: 0280188
Cat #: A48MFT16A
UPC: 783510280727
$ 188.37 EA
Company wide:
0
in stock
Documents & Guides
A48 Mounting Foot Kit, Light Gray, Fiberglass With Smooth Matte Finish
Overview
A48 Mounting Foot Kit, Light Gray, Fiberglass With Smooth Matte Finish
The Mounting Foot Kit consists of the necessary hardware to attach fiberglass feet, molded from the same material as our A48 enclosure. This compression-molded, fiberglass material has excellent chemical and temperature resistance and provides outstanding performance and durability in harsh environments. The mounting feet can be field installed on either the 18x16 or the 20x16 enclosure.
Also known as: 783510280727, A48MFT16A, HOFA48MFT16A
Specifications
| Color: | Light Gray |
| Material: | Fiberglass |
| Finish: | Smooth Matte |
| Standards: | Build America Buy America Compliant |
| Color: | Light Gray |
| Finish: | Smooth Matte |
| Material: | Fiberglass |
| Standards: | Build America Buy America Compliant |