8 XHHW Stranded Copper, Blue, 1000'

Item #: 0280130

Cat #: 8XHHWCSTRBLUX1000

UPC: 048243240661

$ 1.14 FT
Company wide:
11,150 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, Length: 1000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, Length: 1000 ft Reel.
Also known as: 048243240661, 8XHHWCSTRBLUX1000

Specifications

Color: Blue
Volts AC: 1kV, 600
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Color: Blue
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 8 AWG
Stranding: Stranded