Guardian, Standby, 20kW, 208V, 75A, 3PH, Guardian Series

Item #: 0280078

Cat #: 7077

UPC: 696471074352

Company wide:
0 in stock
Documents & Guides
20kW, Air Cooled, Standby Generator. 3-Phase 208VAC, Aluminum Enclosure. Fuel Type: Natural Gas or LP Gas. Sound Rating: 66dB. H x W x D: 29" x 25" x 48".

Overview

20kW, Air Cooled, Standby Generator. 3-Phase 208VAC, Aluminum Enclosure. Fuel Type: Natural Gas or LP Gas. Sound Rating: 66dB. H x W x D: 29" x 25" x 48".

Generac’s Guardian Series generators provide the automatic backup power you need to protect your home and family during a power outage. Connected to your existing LP or natural gas fuel supply, it kicks in within seconds of sensing power loss— automatically—and runs for as long as necessary until utility power returns. Choose from just enough power to cover essential circuits, or all the way up to 22 kW for the most power per kilowatt and whole-house coverage.

Also known as: 696471074352, 7077, GPS7077

Specifications

Phase: 3
Volts AC: 120, 208
Wattage: 20 kW
Mounting: Pad
Standards: California Proposition 65
Phase: 3
Wattage: 20 kW
Standards: California Proposition 65
Volts AC: 120, 208
Mounting: Pad