
Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 0280034
Cat #: 5361-0
UPC: 050169536100
$ 15.34 EA
Company wide:
1,630
in stock
Documents & Guides
4" Round Weatherproof Box, Die Cast. Depth: 1 1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray.
Overview
4" Round Weatherproof Box, Die Cast. Depth: 1 1/2". (5) 1/2" Threaded Outlets (4 in sides, 1 in back), Includes: (4) Closure Plugs & Ground Screw. Color: Gray.
Bell Weatherproof Round Splice boxes are designed for use as a weatherproof junction box. Bell boxes are for use in branch circuit wiring in wet, damp, or dry locations. Bell Round boxes are compatible with Bell round cluster covers and round lampholder combinations.
Also known as: 050169536100, 5361-0, RAC53610, Round bell box, bell box
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Includes Four 1/2 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16.100 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Color: | Gray |
| Cubic Inches: | 16.100 in³ |
| Threaded Outlet Diameter: | 1/2 in |