Stainless Steel FS Enclosure, 4X, 72x31x24
Item #: 0279986
Cat #: A72H3124SS6FS
UPC: 783510798000
$ 25839.30 EA
Company wide:
0
in stock
Documents & Guides
Stainless Steel Free-Stand, NEMA Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 31.06" x 24.06"
Overview
Stainless Steel Free-Stand, NEMA Type 4X, Material: Stainless Steel, Dimensions: 72.06" x 31.06" x 24.06"
This single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.
Also known as: 783510798000, A72H3124SS6FS, HOFA72H3124SS6FS
Features & Benefits
- Capable of complex mounting configurations by addition of 19 inch rack-mounting accessory in Type 4x environments
- Seams continuously welded and ground smooth; no holes or knockouts
- Mounting channels welded horizontally to interior body sides at top, bottom and center
- Panels and rack mounting angles can be mounted anywhere along channels
- Rolled lip around three sides of door and along top of enclosure opening excludes liquids and contaminants
- Stainless steel door clamps on three sides of door assure water-tight seal
- Heavy-gauge stainless steel continuous hinge
- Stainless steel hinge pin
- Stainless steel hasp and staple provided for padlocking
- Data pocket is high-impact thermoplastic
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 24.060 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| Height: | 72.060 in |
| Width: | 31.060 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Stainless Steel 316L |
| Height: | 72.060 in |
| Standards: | Build America Buy America Compliant |
| Depth: | 24.060 in |
| Finish: | Brushed #4 |
| Width: | 31.060 in |