Floor Stand Kit, 6.00x18.06 inch, Brushed, Stainless Steel 316

Item #: 0279968

Cat #: AFK0618SS6

UPC: 783510272340

$ 1313.76 EA
Company wide:
0 in stock
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK0618SS6 item measures 6.00x18.06 inch with a material of Stainless Steel 316 finish Brushed.

Overview

Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK0618SS6 item measures 6.00x18.06 inch with a material of Stainless Steel 316 finish Brushed.

The Floor Stand Kit easily installs on most Wall-Mount or Free-Stand enclosures for floor mounting or elevation. To install, drills holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510272340, AFK0618SS6, HOFAFK0618SS6

Specifications

Material: Stainless Steel
Height: 6 in
Width: 18.060 in
Standards: Build America Buy America Compliant
Material: Stainless Steel
Width: 18.060 in
Height: 6 in
Standards: Build America Buy America Compliant