Floor Stand Kit, 18.00x12.06 inch, Brushed, Stainless Steel 316

Item #: 0279954

Cat #: AFK1812SS6

UPC: 783510272463

$ 1775.03 EA
Company wide:
0 in stock
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK1812SS6 item measures 18.00x12.06 inch with a material of Stainless Steel 316 finish Brushed.

Overview

Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK1812SS6 item measures 18.00x12.06 inch with a material of Stainless Steel 316 finish Brushed.

nVent HOFFMAN kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510272463, AFK1812SS6, HOFAFK1812SS6

Specifications

Height: 18 in
Material: Stainless Steel
Width: 12.060 in
Standards: Build America Buy America Compliant
Height: 18 in
Width: 12.060 in
Material: Stainless Steel
Standards: Build America Buy America Compliant