Floor Stand Kit, 24.00x8.06 inch, Brushed, Stainless Steel 316

Item #: 0279945

Cat #: AFK2408SS6

UPC: 783510272524

$ 1890.95 EA
Company wide:
0 in stock
Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK2408SS6 item measures 24.00x8.06 inch with a material of Stainless Steel 316 finish Brushed.

Overview

Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK2408SS6 item measures 24.00x8.06 inch with a material of Stainless Steel 316 finish Brushed.

The Floor Stand Kit easily installs on most Wall-Mount or Free-Stand enclosures for floor mounting or elevation. To install, drills holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510272524, AFK2408SS6, HOFAFK2408SS6

Specifications

Height: 24 in
Material: Stainless Steel
Width: 8.060 in
Standards: Build America Buy America Compliant
Height: 24 in
Width: 8.060 in
Material: Stainless Steel
Standards: Build America Buy America Compliant