(2) Floor Stands 24" for 24

Item #: 0279936

Cat #: AFK2424SS6

UPC: 783510272579

$ 2798.99 EA
Company wide:
0 in stock

Overview

(2) Floor Stands 24" for 24

The Floor Stand Kit easily installs on most Wall-Mount or Free-Stand enclosures for floor mounting or elevation. To install, drills holes in the bottom of the enclosure and bolt the floor stands to the enclosure. It is not necessary to remove the wall-mount brackets from the enclosure.

Also known as: 783510272579, AFK2424SS6, HOFAFK2424SS6

Specifications

Height: 24 in
Material: Stainless Steel
Width: 24.060 in
Standards: Build America Buy America Compliant
Height: 24 in
Width: 24.060 in
Material: Stainless Steel
Standards: Build America Buy America Compliant